Beli Timbangan Anak di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nagata Dial Analog Platform ScaleDeskripsi:Timbangan analog Nagata dengan layar jarum mekanik yang besar di bagian atas untuk pembacaan yang mudah menimbang benda-benda yang besar dimensi dan beratnyaatribut:
- Option: Impact ABS plastic dial head
- ACIS Digital ScaleDeskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- ACIS Digital Precision ScaleDeskripsi:Seri AC adalah timbangan hitung generasi baru yang menggabungkan teknologi penimbangan terbaru, memberikan solusi penghitungan dan penimbangan yang hemat biaya dengan akurasi terbaik & penggunaan tanpa batas. 1. Akurasi tinggi2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang 5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustableatribut:
- Platform Size (mm): 210x250
- Vibra Cylindncal Weight (Stainless)Deskripsi:-Made of stainless steel, has an excellent property in corrosion resistance and wear resistance, and complies with Measurement Law and JIS standards.-JIS B 7609 compliant-JCSS calibration is possible.atribut:
- Material: Stainless Steel (SUS304)
- Vibra Rectangular Weight (Ferrum)Deskripsi:Usage:As a practical criteria and practical standard weight, the reproducibility of the measure carried out by a plurality of using the weight, linearity, it is ideal for other calibration, adjustment, and inspection.atribut:
- Material: Non-magnetic stainless steel for casting (surface finishing: mirror buffing)
- Revealed Mass: 20kg
- Accuracy class: F2 class (Class 1)
- Width (mm): 210
- Depth (mm): 140
- Height (mm): 120
- Vibra Rectangular Weight (Ferrum)Deskripsi:-JCSS calibration is possible.-It is optimum for periodic checking/inspection on sites with lots of water/chemical usage environment (fisheries, foods, chemicals)since it is made of stainless steel making it strong against rust, but at the same time at reasonable cost.atribut:
- Precision Grade: M1 Class (2nd class)
- Material: Stainless Steel for Casting (Surface Treatment:Mirror Surface Buffing Finish)
- Vibra Disk Weight (Stainless)Deskripsi:-Stackable, best for calibration and inspection of electronic balances and weighing scales, as a practical standard/normal weight.-F2 class product.-JIS B 7609 compliant.-JCSS calibration is possible.atribut:
- Precision Grade: F2 Class (1 class)
- Material: Austenitic Non-Magnetic Stainless Steel
- Vibra Rectangular Weight (Ferrum)Deskripsi:-Made of inexpensive iron, suitable for usual inspections on site.(annual inspection/calibration of weights is required)-JCSS calibration is possible.atribut:
- Precision Grade: M2 Class (3rd class)
- Material: Gray Iron (Surface Treatment:Red Painting)
- AS ONE Standard Weight F-1 ClassDeskripsi:wooden boxatribut:
- AS ONE Part Number: 1-5427-04
- Accuracy class: F-1 class
- Mass (g): 100
- Shape: Cylindrical
- AS ONE Standard Weight F-2 Classatribut:
- Grade: OIML (International Organization of Legal Metrology) F2 class
- Material: Non-magnetic stainless steel (mirror finish)
- Shape: Cylindrical
- Type: F-2 grade
- TEKIRO Gembok JacketDeskripsi:TEKIRO Gembok Jaket 50 MMKelebihan gembok ini adalah tidak dapat dipotong / digunting dengan Bolt Cutter / Gunting Maling karena diproteksi oleh dinding besi.Dilengkapi dengan 4 anak kunci untuk setiap gembokBatangan besi tebal untuk memperkokoh pegangan gembokAnti Karat / Rust ProtectionAnti Air Keras / Corrosive LiquidPabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan gembokFully Polish Finishing Grade TinggiBahan besi yang sudah disepuh Chrome VanadiumModel terbaru dengan bentuk anak kunci slim quadrogonal
- Sunlight Sabun Cuci PiringDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
- Energizer Baterai Alkaline Max AA (A2)atribut:
- Klasifikasi: Alkaline
- Lama Simpan Baterai: 10 Years
- Tipe Terminal Baterai: Button Top
- Ukuran: AA
- ACIS Platform Scale - PS-Seriesatribut:
- Pansize (mm): 420x520
- AND Compact Scales HL-i Seriesatribut:
- Pan Size Diameter (mm): 130
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- Power Source: 6xAA size batteries or Optional AC/DC 9volt/100mA adapter
Daftar Harga Timbangan Anak Terbaru December 2025
| Nagata Dial Analog Platform Scale | Rp4.799.900 |
| ACIS Digital Scale | Rp1.499.900 |
| ACIS Digital Precision Scale | Rp1.499.900 |
| Vibra Cylindncal Weight (Stainless) | Rp1.299.900 |
| Vibra Rectangular Weight (Ferrum) | Rp23.999.900 |
| TRUSCO Pillow Weight | Rp5.399.900 |
| Vibra Rectangular Weight (Ferrum) | Rp11.999.900 |
| Vibra Disk Weight (Stainless) | Rp1.199.900 |
| TRUSCO Cylinder Weight | Rp1.199.900 |
| Vibra Rectangular Weight (Ferrum) | Rp3.499.900 |
Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)






















































































































































/P102608724-1.jpg)
/P102003015-1.jpg)

/P102964222-1.jpg)
/P102958294-1.jpg)

/P102964213-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TEKIRO%20Gembok%20Jacket/35P105678113-5.jpg)

/kgP102076736-13.jpg)